Tripp Lite Series SmartOnline 1960VA 1770W 120V Double-Conversion UPS - 7 Outlets, Extended Run,

  • Mfr # SU2200XLCD

  • Zoro # G716426023


product price: $1,648.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Double Conversion Online
Power Rating
1960VA
Mounting
Tower
Number of Outlets
7
Output Voltage
100 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SU2200XLCD
Zoro #
G716426023
UPC #
37332174659
Country of Origin
Philippines

Details

UPS Type
Double Conversion Online
Power Rating
1960VA
Mounting
Tower
Number of Outlets
7
Output Voltage
100 V AC
Input Voltage
120 V AC
Wattage
1770 W

Description

Tripp Lite Series SmartOnline 1960VA 1770W 120V Double-Conversion UPS - 7 Outlets, Extended Run, Network Card Option, LCD, USB, DB9, Tower

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.