Zoro Homepage

TRIPP LITE SERIES SMARTONLINE 3000VA 2700W 120V DOUBLE-CONVERSION UPS - 5

  • Mfr # SU3000XLCD

  • Zoro # G421696629


product price: $3,329.99
/ea
Free Shipping & Returns

Key Features

Power Rating
3000 VA
Number of Outlets
5
Backup Time (Half/Full Load)
16.70 Minute/5.70 Minute
Output Voltage
110 V AC
Input Voltage
120 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU3000XLCD
Zoro #
G421696629
UPC #
13803215564
Country of Origin
Japan

Details

Power Rating
3000 VA
Number of Outlets
5
Backup Time (Half/Full Load)
16.70 Minute/5.70 Minute
Output Voltage
110 V AC
Input Voltage
120 V AC
Mounting
Tower
UPS Type
Double Conversion Online UPS
Outlet Type
One L5-30R and four 5-20R outlets
Wattage
2700 W

Description

OUTLETS, EXTENDED RUN, NETWORK CARD OPTION, LCD, USB, DB9, TOWER - PROTECTS EQUI

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.