Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tripp Lite Series SmartOnline 3000VA 2700W 120V Double-Conversion UPS 7 Outlets, Extended Run,

  • Mfr # SU3000RTXLCD2U

  • Zoro # G816431811


product price: $2,652.99
/ea
Free Shipping & Returns

Key Features

Output Voltage
127 V AC
Outlet Type
One L5-30R and six 5-20R outlets
Number of Outlets
7
Input Voltage
127 V AC
Power Rating
3000VA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU3000RTXLCD2U
Zoro #
G816431811
UPC #
37332180100
Country of Origin
Philippines

Details

Output Voltage
127 V AC
Outlet Type
One L5-30R and six 5-20R outlets
Number of Outlets
7
Input Voltage
127 V AC
Power Rating
3000VA
UPS Type
Double Conversion Online
Wattage
2700 W
Backup Time (Half/Full Load)
11.30 Minute/4.10 Minute
Mounting
Rack/Tower

Description

Tripp Lite Series SmartOnline 3000VA 2700W 120V Double-Conversion UPS 7 Outlets, Extended Run, Network Card Option, LCD, USB, DB9, 2U Rack/Tower

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.