Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tripp Lite Series SmartPro 120V 1000VA 800W Line-Interactive Sine Wave UPS, 2U, WEBCARDLX, LCD,

  • Mfr # SMART1000RM2UN

  • Zoro # G316480111


product price: $1,183.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
120 V AC
Mounting
Rack-mountable
UPS Type
Line-interactive
Outlet Type
NEMA 5-15R
Number of Outlets
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMART1000RM2UN
Zoro #
G316480111
UPC #
37332189431
Country of Origin
China

Details

Input Voltage
120 V AC
Mounting
Rack-mountable
UPS Type
Line-interactive
Outlet Type
NEMA 5-15R
Number of Outlets
6
Output Voltage
115 V AC
Wattage
800 W
Power Rating
1000VA

Description

Tripp Lite Series SmartPro 120V 1000VA 800W Line-Interactive Sine Wave UPS, 2U, WEBCARDLX, LCD, USB, DB9, 6 Outlets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.