Tripp Lite Series SmartPro 120V 1.05kVA 650W Line-Interactive Sine Wave UPS, Tower, Network Card
Mfr # SMART1050SLT
Zoro # G316425938
product price: $739.99
/ea
Free Shipping & Returns
Key Features
Wattage
650 W
Outlet Type
8 x NEMA 5-15R
Input Voltage
100 V AC
Number of Outlets
8
Mounting
Tower
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SMART1050SLT
Zoro #
G316425938
UPC #
37332119902
Country of Origin
China
Details
Wattage
650 W
Outlet Type
8 x NEMA 5-15R
Input Voltage
100 V AC
Number of Outlets
8
Mounting
Tower
UPS Type
Line Interactive
Power Rating
1050VA
Output Voltage
100 V AC
Description
Tripp Lite Series SmartPro 120V 1.05kVA 650W Line-Interactive Sine Wave UPS, Tower, Network Card Options, USB, DB9, 8 Outlets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.