Tripp Lite Series SmartPro 120V 1.5kVA 1kW Line-Interactive Sine Wave UPS, 2U Rack/Tower, LCD,

  • Mfr # SMC15002URM

  • Zoro # G616431806


product price:  $929.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Line Interactive
Output Voltage
120 V AC
Wattage
1000 W
Input Voltage
120 V AC
Number of Outlets
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMC15002URM
Zoro #
G616431806
UPC #
37332186249
Country of Origin
Taiwan, Province of China

Details

UPS Type
Line Interactive
Output Voltage
120 V AC
Wattage
1000 W
Outlet Type
8 x NEMA 5-15R
Input Voltage
120 V AC
Number of Outlets
8
Power Rating
1500 VA
Mounting
Rack/Tower

Description

Tripp Lite Series SmartPro 120V 1.5kVA 1kW Line-Interactive Sine Wave UPS, 2U Rack/Tower, LCD, USB, DB9, 8 Outlets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.