Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tripp Lite Series SmartPro 120V 1kVA 700W Line-Interactive Sine Wave UPS, 2U Rack/Tower, LCD,

  • Mfr # SMC10002URM

  • Zoro # G516431807


product price: $706.99
/ea
Free Shipping & Returns

Key Features

Mounting
Rack/Tower
Power Rating
1000 VA
Input Voltage
120 V AC
UPS Type
Line-interactive
Output Voltage
120 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMC10002URM
Zoro #
G516431807
UPC #
37332186232
Country of Origin
Taiwan, Province of China

Details

Outlet Type
NEMA 5-15R
Mounting
Rack/Tower
Power Rating
1000 VA
Input Voltage
120 V AC
UPS Type
Line-interactive
Number of Outlets
6
Output Voltage
120 V AC
Wattage
700 W

Description

Tripp Lite Series SmartPro 120V 1kVA 700W Line-Interactive Sine Wave UPS, 2U Rack/Tower, LCD, USB, DB9, 6 Outlets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.