Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tripp Lite Series SmartPro 120V 1kVA 800W Line-Interactive Sine Wave UPS, 1U

  • Mfr # SMART1000RM1UN

  • Zoro # G616431813


product price: $1,422.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Line-interactive UPS
Wattage
800 W
Input Voltage
120 V AC
Output Voltage
120 V AC
Power Rating
1000 VA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMART1000RM1UN
Zoro #
G616431813
UPC #
37332190741
Country of Origin
Taiwan, Province of China

Details

UPS Type
Line-interactive UPS
Wattage
800 W
Input Voltage
120 V AC
Output Voltage
120 V AC
Power Rating
1000 VA
Mounting
Rack-mountable
Number of Outlets
6
Outlet Type
NEMA 5-15R

Description

Tripp Lite Series SmartPro 120V 1kVA 800W Line-Interactive Sine Wave UPS, 1U Rack/Vertical, WEBCARDLX Network Interface, USB, DB9, 6 Outlets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.