Zoro Homepage

Tripp Lite Series SmartPro 120V 2.2kVA 1.6kW Line-Interactive UPS, Tower, Network Card

  • Mfr # SMART2200VS

  • Zoro # G416425913


product price: $1,389.99
/ea
Free Shipping & Returns

Key Features

Mounting
Tower
Output Voltage
120 V AC
Outlet Type
7 NEMA5-15R; 2 NEMA5-15/20R
Power Rating
2200VA
Input Voltage
120 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMART2200VS
Zoro #
G416425913
UPC #
37332115874
Country of Origin
China

Details

Mounting
Tower
Output Voltage
120 V AC
Outlet Type
7 NEMA5-15R; 2 NEMA5-15/20R
Power Rating
2200VA
Input Voltage
120 V AC
Number of Outlets
9
Wattage
1600 W
UPS Type
Line-interactive UPS

Description

Tripp Lite Series SmartPro 120V 2.2kVA 1.6kW Line-Interactive UPS, Tower, Network Card Options, USB, DB9 Serial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.