Zoro Homepage

Tripp Lite Series SmartPro 120V 2.2kVA 1.7kW Line-Interactive UPS, Tower, Extended run, 3 DB9

  • Mfr # SMART2200NET

  • Zoro # G721696794


product price: $1,924.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Line Interactive
Wattage
1700 W
Input Voltage
120 V AC
Power Rating
2200VA
Output Voltage
120 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMART2200NET
Zoro #
G721696794
UPC #
037332032041
Country of Origin
China

Details

UPS Type
Line Interactive
Wattage
1700 W
Input Voltage
120 V AC
Power Rating
2200VA
Output Voltage
120 V AC
Outlet Type
6 x NEMA 5-15R
Mounting
Tower
Number of Outlets
6

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.