Tripp Lite Series SmartPro 120V 500VA 300W Line-Interactive UPS, 1U, WEBCARDLX, USB, DB9, 6 Outlets
Mfr # SMART500RT1UN
Zoro # G816425919
product price: $752.99
/ea
Free Shipping & Returns
Key Features
Number of Outlets
6
Output Voltage
110 V AC
Wattage
300 W
UPS Type
Line-interactive
Mounting
Rack/Tower
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SMART500RT1UN
Zoro #
G816425919
UPC #
37332224170
Country of Origin
China
Details
Number of Outlets
6
Output Voltage
110 V AC
Wattage
300 W
UPS Type
Line-interactive
Outlet Type
NEMA 5-15R
Mounting
Rack/Tower
Power Rating
500VA
Input Voltage
120 V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.