Tripp Lite Series SmartPro 120V 700VA 450W Medical-Grade Line-Interactive Tower UPS with 4 Ou
Mfr # SMART700HGL
Zoro # G721696428
product price: $3,037.99
/ea
Free Shipping & Returns
Key Features
UPS Type
Line-interactive UPS
Power Rating
700 VA
Outlet Type
4 x NEMA 5-15R
Input Voltage
120 V AC
Medical Grade
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SMART700HGL
Zoro #
G721696428
UPC #
037332192219
Country of Origin
China
Details
UPS Type
Line-interactive UPS
Power Rating
700 VA
Outlet Type
4 x NEMA 5-15R
Input Voltage
120 V AC
Medical Grade
Yes
Mounting
Tower
Output Voltage
120 V AC
Number of Outlets
4
Wattage
450 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.