Zoro Homepage

Tripp Lite Series SmartPro 120V 750VA 450W Line-Interactive UPS, AVR, Tower, USB,

  • Mfr # SMART750USB

  • Zoro # G516425974


product price: $227.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Line Interactive
Number of Outlets
6
Wattage
450 W
Output Voltage
120 V AC
Input Voltage
120 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMART750USB
Zoro #
G516425974
UPC #
37332119940
Country of Origin
China

Details

UPS Type
Line Interactive
Number of Outlets
6
Wattage
450 W
Output Voltage
120 V AC
Input Voltage
120 V AC
Power Rating
750VA
Mounting
Tower

Description

Tripp Lite Series SmartPro 120V 750VA 450W Line-Interactive UPS, AVR, Tower, USB, Surge-only Outlets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.