Tripp Lite Series SmartPro 1440VA 1440W 120V Line-Interactive Sine Wave UPS 8 Outlet

  • Mfr # SMART1500RMXLN

  • Zoro # G116480380


product price:  $1,503.99
/ea
Free Shipping & Returns

Key Features

Number of Outlets
8
UPS Type
Line-interactive
Power Rating
1440VA
Wattage
1440 W
Output Voltage
110 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SMART1500RMXLN
Zoro #
G116480380
UPC #
37332178022
Country of Origin
Philippines

Details

Mounting
Rack/Tower
Outlet Type
NEMA 5-15R
Number of Outlets
8
UPS Type
Line-interactive
Power Rating
1440VA
Wattage
1440 W
Output Voltage
110 V AC
Input Voltage
120 V AC

Description

Tripp Lite Series SmartPro 1440VA 1440W 120V Line-Interactive Sine Wave UPS 8 Outlet Extended Run Network Card Included LCD USB DB9 2U Rack/Twr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.