Tripp Lite Series SmartPro 1500VA 1350W 120V Line-Interactive Sine Wave UPS - 8 Outlets,

  • Mfr # SMART1500RM2U

  • Zoro # G716431799


product price: $995.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
110 V AC
Wattage
1350 W
UPS Type
Line Interactive
Power Rating
1500VA
Outlet Type
8 x NEMA 5-15R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SMART1500RM2U
Zoro #
G716431799
UPC #
37332119209
Country of Origin
Taiwan, Province of China

Details

Input Voltage
110 V AC
Wattage
1350 W
UPS Type
Line Interactive
Power Rating
1500VA
Outlet Type
8 x NEMA 5-15R
Mounting
Rack-mountable
Output Voltage
120 V AC
Number of Outlets
8

Description

Tripp Lite Series SmartPro 1500VA 1350W 120V Line-Interactive Sine Wave UPS - 8 Outlets, Network Card Option, LCD, USB, DB9, 2U Rack/Tower

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.