Tripp Lite Series SmartPro 1950VA 1950W 120V Line-Interactive Sine Wave UPS 7 Outlets

  • Mfr # SMART2200RM2U

  • Zoro # G316431779


product price: $1,454.99
/ea
Free Shipping & Returns

Key Features

Outlet Type
One L5-20R and six 5-20R managed outlets
UPS Type
Line-interactive UPS
Input Voltage
120 V AC
Output Voltage
100 V AC
Wattage
1950 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMART2200RM2U
Zoro #
G316431779
UPC #
37332150622
Country of Origin
Philippines

Details

Outlet Type
One L5-20R and six 5-20R managed outlets
UPS Type
Line-interactive UPS
Input Voltage
120 V AC
Output Voltage
100 V AC
Wattage
1950 W
Mounting
Rack/Tower
Backup Time (Half/Full Load)
12 Minute/4 Minute
Number of Outlets
7
Power Rating
1950VA

Description

Tripp Lite Series SmartPro 1950VA 1950W 120V Line-Interactive Sine Wave UPS 7 Outlets Extended Run Network Card Option LCD USB DB9 2U Rack/Tower

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.