Tripp Lite Series SmartPro 230V 700VA 450W Medical-Grade Line-Interactive Tower UPS with 6
Mfr # SMX700HG
Zoro # G316426003
product price:Â $1,039.99
/ea
Free Shipping & Returns
Key Features
Wattage
450 W
Medical Grade
Yes
UPS Type
Line Interactive
Number of Outlets
6
Mounting
Tower
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SMX700HG
Zoro #
G316426003
UPC #
37332140418
Country of Origin
China
Details
Wattage
450 W
Power Rating
700VA
Medical Grade
Yes
UPS Type
Line Interactive
Number of Outlets
6
Mounting
Tower
Description
Tripp Lite Series SmartPro 230V 700VA 450W Medical-Grade Line-Interactive Tower UPS with 6 Outlets, Full Isolation, USB, DB9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.