Zoro Homepage

Tripp Lite Series SmartPro 3000VA 3000W 120V Line-Interactive Sine Wave UPS - 7 Outlets,

  • Mfr # SMART3000RM2UN

  • Zoro # G016431796


product price: $2,176.99
/ea
Free Shipping & Returns

Key Features

Number of Outlets
8
Mounting
Rack/Tower
Input Voltage
120 V AC
Output Voltage
120 V AC
Power Rating
3000VA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMART3000RM2UN
Zoro #
G016431796
UPC #
37332177902
Country of Origin
Taiwan, Province of China

Details

Number of Outlets
8
Mounting
Rack/Tower
Input Voltage
120 V AC
Output Voltage
120 V AC
Power Rating
3000VA
Wattage
3000 W
Outlet Type
NEMA 5-15/20R
UPS Type
Line-interactive

Description

Tripp Lite Series SmartPro 3000VA 3000W 120V Line-Interactive Sine Wave UPS - 7 Outlets, Network Card Included, LCD, USB, DB9, 2U Rack/Tower

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.