Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tripp Lite Series SmartPro 3000VA 3000W 120V Line-Interactive Sine Wave UPS 7 Outlets

  • Mfr # SMART3000RMXL2U

  • Zoro # G616431790


product price: $1,854.99
/ea
Free Shipping & Returns

Key Features

Mounting
Rack/Tower
Outlet Type
One L5-30R and six managed 5-20R outlets
Backup Time (Half/Full Load)
9 Minute/3 Minute
Wattage
3000 W
Output Voltage
100 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMART3000RMXL2U
Zoro #
G616431790
UPC #
37332144324
Country of Origin
Philippines

Details

Mounting
Rack/Tower
Outlet Type
One L5-30R and six managed 5-20R outlets
Backup Time (Half/Full Load)
9 Minute/3 Minute
Wattage
3000 W
Output Voltage
100 V AC
Power Rating
3000VA
Number of Outlets
7
Input Voltage
120 V AC
UPS Type
Line-interactive UPS

Description

Tripp Lite Series SmartPro 3000VA 3000W 120V Line-Interactive Sine Wave UPS 7 Outlets Extended Run Network Card Option LCD USB DB9 2U Rack/Tower

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.