Tripp Lite Series SmartPro 750VA 750W 120V Line-Interactive Sine Wave UPS 8 Outlets Extended Run

  • Mfr # SMART750RMXL2U

  • Zoro # G316431793


product price:  $805.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Line-interactive
Input Voltage
120 V AC
Wattage
600 W
Output Voltage
110 V AC
Number of Outlets
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMART750RMXL2U
Zoro #
G316431793
UPC #
37332123527
Country of Origin
Taiwan, Province of China

Details

UPS Type
Line-interactive
Input Voltage
120 V AC
Wattage
600 W
Power Rating
750VA
Output Voltage
110 V AC
Number of Outlets
8
Mounting
Rack/Tower

Description

Tripp Lite Series SmartPro 750VA 750W 120V Line-Interactive Sine Wave UPS 8 Outlets Extended Run Network Card Option LCD USB DB9 2U Rack/Tower

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.