Zoro Homepage

Tripp Lite Series SmartPro LCD 120V 1000VA 500W Line-Interactive UPS, AVR, Tower, USB,

  • Mfr # SMART1000LCD

  • Zoro # G016425979


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Outlet Type
4 x NEMA 5-15R
Number of Outlets
8
Power Rating
1000VA
Mounting
Tower
Output Voltage
120 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMART1000LCD
Zoro #
G016425979
UPC #
37332124999
Country of Origin
Taiwan, Province of China

Details

Outlet Type
4 x NEMA 5-15R
Number of Outlets
8
Power Rating
1000VA
Mounting
Tower
Output Voltage
120 V AC
UPS Type
Line Interactive
Wattage
500 W
Input Voltage
120 V AC

Description

Tripp Lite Series SmartPro LCD 120V 1000VA 500W Line-Interactive UPS, AVR, Tower, USB, TEL/DSL/Coax Protection, 8 Outlets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.