Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tripp Lite Series SmartPro LCD 120V 1500VA 900W Line-Interactive UPS, AVR, Extended Runtime, 2U

  • Mfr # SMART1500LCDXL

  • Zoro # G416431792


product price: $515.99
/ea
Free Shipping & Returns

Key Features

Number of Outlets
8
Power Rating
1500VA
UPS Type
Line Interactive
Wattage
900 W
Input Voltage
110 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMART1500LCDXL
Zoro #
G416431792
UPC #
37332159885
Country of Origin
Taiwan, Province of China

Details

Number of Outlets
8
Power Rating
1500VA
UPS Type
Line Interactive
Wattage
900 W
Input Voltage
110 V AC
Mounting
Rack/Tower
Output Voltage
120 V AC
Outlet Type
8 x NEMA 5-15R

Description

Tripp Lite Series SmartPro LCD 120V 1500VA 900W Line-Interactive UPS, AVR, Extended Runtime, 2U Rack/Tower, LCD, USB, DB9, 8 Outlets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.