Tripp Lite Series SmartPro Medical-Grade UPS, Line Interactive, Lithium Battery, 6 Outlets -

  • Mfr # SMX1200XLHGL

  • Zoro # G116440438


product price: $2,428.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Outlet Type
6 x IEC 60320 C13
UPS Type
Line Interactive
Input Voltage
230 V AC
Medical Grade
Yes
Wattage
750 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMX1200XLHGL
Zoro #
G116440438
UPC #
37332224798
Country of Origin
China

Details

Outlet Type
6 x IEC 60320 C13
UPS Type
Line Interactive
Input Voltage
230 V AC
Medical Grade
Yes
Wattage
750 W
Number of Outlets
6
Mounting
Tower
Output Voltage
230 V AC
Power Rating
1000 VA

Description

Tripp Lite Series SmartPro Medical-Grade UPS, Line Interactive, Lithium Battery, 6 Outlets - 230V, 1kVA, 750W, Full Isolation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.