Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tripp Lite Series SmartPro Medical-Grade UPS, Line Interactive, Lithium Battery, 6 Outlets -

  • Mfr # SMX700HGL

  • Zoro # G616440488


product price: $2,201.99
/ea
Free Shipping & Returns

Key Features

Number of Outlets
6
Medical Grade
Yes
UPS Type
Line Interactive
Output Voltage
230 V AC
Power Rating
700 VA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMX700HGL
Zoro #
G616440488
UPC #
37332224804
Country of Origin
China

Details

Number of Outlets
6
Medical Grade
Yes
UPS Type
Line Interactive
Output Voltage
230 V AC
Power Rating
700 VA
Mounting
Tower
Wattage
450 W
Input Voltage
230 V AC
Outlet Type
6 x IEC 60320 C13

Description

Tripp Lite Series SmartPro Medical-Grade UPS, Line Interactive, Lithium Battery, 6 Outlets - 230V, 700VA, 450W, Full Isolation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.