Tripp Lite Series SmartPro UPS, Lithium Battery Backup - 120V 1500VA / 1440W Line

  • Mfr # SMART1500RM2UL

  • Zoro # G216426028


product price:  $2,159.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Line Interactive
Input Voltage
120 V AC
Power Rating
1500VA
Wattage
1440 W
Output Voltage
110 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMART1500RM2UL
Zoro #
G216426028
UPC #
37332213587
Country of Origin
China

Details

UPS Type
Line Interactive
Mounting
Rack
Input Voltage
120 V AC
Outlet Type
NEMA 5-15R
Power Rating
1500VA
Wattage
1440 W
Output Voltage
110 V AC
Number of Outlets
8

Description

Tripp Lite Series SmartPro UPS, Lithium Battery Backup - 120V 1500VA / 1440W Line Interactive, 2U, Sine Wave, LCD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.