Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tripp Lite Series SmartPro UPS, Lithium Battery Backup - 120V, 1kVA, 800W, Line

  • Mfr # SMART1000RM2UL

  • Zoro # G016425962


product price: $2,019.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Line Interactive
Input Voltage
120 V AC
Output Voltage
120 V AC
Mounting
Rack/Tower
Number of Outlets
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMART1000RM2UL
Zoro #
G016425962
UPC #
37332213099
Country of Origin
China

Details

UPS Type
Line Interactive
Input Voltage
120 V AC
Output Voltage
120 V AC
Mounting
Rack/Tower
Number of Outlets
6
Wattage
800 W
Power Rating
1000 VA
Outlet Type
6 x NEMA 5-15R

Description

Tripp Lite Series SmartPro UPS, Lithium Battery Backup - 120V, 1kVA, 800W, Line Interactive, 2U, Sine Wave, LCD, 6 Outlets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.