
Tripp Lite Series SmartRack 12U Flat-Pack Low-Profile Switch-Depth Wall-Mount Pivoting 2-Post
Mfr # SRWO12US
Zoro # G116471739
product price: $293.99
/ea
Free Shipping & Returns
Key Features
Environmentally Friendly
Yes
Height
30.5 in
Depth
20.4 in
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Form Factor
Wall Mountable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRWO12US
Zoro #
G116471739
UPC #
37332156761
Country of Origin
China
Dimensions
Height
30.5 in
Depth
20.4 in
Rack Height
12U
Width
19.8 in
Details
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Form Factor
Wall Mountable
Product Line
SmartRack
Item
Rack Frame
Material
Steel
Description
Tripp Lite Series SmartRack 12U Flat-Pack Low-Profile Switch-Depth Wall-Mount Pivoting 2-Post Open Frame Rack
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.