
Tripp Lite Series SmartRack 12U Low-Profile Switch-Depth Wall-Mount Small Rack Enclosure, Clear
Mfr # SRW12USG
Zoro # G916471397
product price: $689.99
/eaKey Features
Package Contents
SmartRack SRW12USG Wall Mount Enclosure Rack Cabinet, Convenient Cutouts for Cable Routing
Height
25 in
Depth
21.6 in
Form Factor
Wall Mountable
Material
Plexiglas
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRW12USG
Zoro #
G916471397
UPC #
37332154859
Country of Origin
China
Dimensions
Height
25 in
Depth
21.6 in
Rack Height
12U
Rack Width
19 in
Width
23.6 in
Details
Package Contents
SmartRack SRW12USG Wall Mount Enclosure Rack Cabinet, Convenient Cutouts for Cable Routing
Form Factor
Wall Mountable
Material
Plexiglas
Maximum Weight Capacity
140 lb
Item
Rack Cabinet
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Product Line
SmartRack
Description
Tripp Lite Series SmartRack 12U Low-Profile Switch-Depth Wall-Mount Small Rack Enclosure, Clear Acrylic Window, Hinged Back
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.