Zoro Homepage

Tripp Lite Series SmartRack 12U Server-Depth Wall-Mount Small Rack Enclosure, Hinged Back

  • Mfr # SRW12US33

  • Zoro # G016471914


product price: $1,039.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Form Factor
Wall Mountable
Product Line
SmartRack
Depth
33.5 in
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Rack Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRW12US33
Zoro #
G016471914
UPC #
37332156044
Country of Origin
China

Dimensions

Depth
33.5 in
Rack Width
19 in
Width
23.6 in
Height
25 in
Rack Height
12U

Details

Form Factor
Wall Mountable
Item
Rack Cabinet
Product Line
SmartRack
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.