Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRIPP LITE SERIES SMARTRACK 12U SMALL SERVER RACK ENCLOSURE FOR HARSH ENVI

  • Mfr # SRX12UBFFD

  • Zoro # G921696686


product price: $1,537.99
/ea
Free Shipping & Returns

Key Features

Rack Width
19 in
Product Line
SmartRack
Height
25.2 in
Width
23.6 in
Static/Stationary Weight Capacity
1000.90 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRX12UBFFD
Zoro #
G921696686
UPC #
660685225237
Country of Origin
China

Dimensions

Rack Width
19 in
Height
25.2 in
Width
23.6 in
Rack Depth
32.50 in
Rack Height
12U
Depth
38.5 in

Details

Product Line
SmartRack
Static/Stationary Weight Capacity
1000.90 lb
Maximum Weight Capacity
1000 lb
Dynamic/Rolling Weight Capacity
1000.90 lb
Item
Rack Cabinet
Color
Black Powder Coat
Material
Steel

Description

RONMENTS, 230V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.