
Tripp Lite Series SmartRack 12U Switch-Depth Wall-Mount Small Rack Enclosure for Harsh
Mfr # SRW12USNEMA
Zoro # G616470485
product price: $1,249.99
/eaKey Features
Height
25 in
Environmentally Friendly
Yes
Depth
21.6 in
Product Line
SmartRack
Form Factor
Wall Mountable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRW12USNEMA
Zoro #
G616470485
UPC #
37332168016
Country of Origin
China
Dimensions
Height
25 in
Depth
21.6 in
Rack Width
19 in
Width
23.6 in
Rack Height
12U
Details
Environmentally Friendly
Yes
Product Line
SmartRack
Item
Rack Cabinet
Form Factor
Wall Mountable
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Package Contents
SmartRack SRW12USNEMA Rack Cabinet, 20 x M6 Cagenuts, 20 x M6 Screws, 20 x Washers, 2 x Keys, 1 x Removable/Replaceable Dust Filter, Owner's Manual
Static/Stationary Weight Capacity
200 lb
Color
Black
Description
Tripp Lite Series SmartRack 12U Switch-Depth Wall-Mount Small Rack Enclosure for Harsh Environments, Hinged Back
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.