Zoro Homepage

Tripp Lite Series SmartRack 12U Switch-Depth Wall-Mount Small Rack Enclosure for Harsh

  • Mfr # SRWX12USNEMA

  • Zoro # G516471957


product price: $1,289.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Form Factor
Wall Mountable
Color
Black Powder Coat
Height
25.1 in
Static/Stationary Weight Capacity
200 lb
Depth
26.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRWX12USNEMA
Zoro #
G516471957
UPC #
37332209320
Country of Origin
China

Dimensions

Height
25.1 in
Depth
26.4 in
Rack Width
19 in
Width
23.6 in
Rack Height
12U
Rack Depth
20.50 in

Details

Form Factor
Wall Mountable
Color
Black Powder Coat
Static/Stationary Weight Capacity
200 lb
Item
Rack Cabinet
Product Line
SmartRack
Material
Steel
Maximum Weight Capacity
200 lb

Description

Tripp Lite Series SmartRack 12U Switch-Depth Wall-Mount Small Rack Enclosure for Harsh Environments, Hinged Back, 230V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.