Zoro Homepage

Tripp Lite Series SmartRack 12U UPS-Depth Wall-Mount Small Rack Enclosure, Clear Acrylic

  • Mfr # SRW12USDPG

  • Zoro # G316470099


product price: $827.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Environmentally Friendly
Yes
Color
Black, Clear
Rack Height
12U
Package Contents
SRW12USDPG SmartRack 12U UPS-Depth Wall-Mount Rack Enclosure Cabinet, 20 x M6 Screws, 20 x M6 Cage Nuts, 20 x M6 Washers, 20 x 12-24 Screws, 2 x Keys, Owner's Manual
Depth
25.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRW12USDPG
Zoro #
G316470099
UPC #
37332189721
Country of Origin
Viet Nam

Dimensions

Rack Height
12U
Depth
25.5 in
Rack Width
19 in
Width
23.6 in
Height
25.1 in
Rack Depth
24.50 in

Details

Environmentally Friendly
Yes
Color
Black, Clear
Package Contents
SRW12USDPG SmartRack 12U UPS-Depth Wall-Mount Rack Enclosure Cabinet, 20 x M6 Screws, 20 x M6 Cage Nuts, 20 x M6 Washers, 20 x 12-24 Screws, 2 x Keys, Owner's Manual
Material
Steel, Acrylic
Static/Stationary Weight Capacity
200 lb
Product Line
SmartRack
Maximum Weight Capacity
200 lb
Form Factor
Wall Mountable
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Item
Rack Cabinet

Description

Tripp Lite Series SmartRack 12U UPS-Depth Wall-Mount Small Rack Enclosure, Clear Acrylic Window, Hinged Back

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.