
Tripp Lite Series SmartRack 12U UPS-Depth Wall-Mount Small Rack Enclosure, Hinged Back
Mfr # SRW12USDP
Zoro # G416470180
product price: $836.99
/eaKey Features
Rack Height
12U
Height
25.1 in
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Rack Width
19 in
Product Line
SmartRack
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRW12USDP
Zoro #
G416470180
UPC #
37332189691
Country of Origin
Viet Nam
Dimensions
Rack Height
12U
Height
25.1 in
Rack Width
19 in
Depth
25.5 in
Width
23.6 in
Rack Depth
24.50 in
Details
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Product Line
SmartRack
Form Factor
Wall Mountable
Maximum Weight Capacity
200 lb
Item
Rack Cabinet
Environmentally Friendly
Yes
Package Contents
SmartRack 12U UPS-Depth Wall-Mount Rack Enclosure Cabinet, Hinged Back, 20 x M6 Screws, 20 x M6 Cage Nuts, 20 x M6 Washers, 20 x12-24 Screws, 2 x Keys, Owner's Manual
Static/Stationary Weight Capacity
200 lb
Color
Black
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.