Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tripp Lite Series SmartRack 12U Vertical Extension Top Hat for Server Racks - 42 in. Deep,

  • Mfr # SRTH12UB

  • Zoro # G216470878


product price: $999.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Height
23.9 in
Color
Black
Rack Depth
27.76 in
Rack Height
12U
Width
23.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRTH12UB
Zoro #
G216470878
UPC #
37332264121
Country of Origin
China

Dimensions

Height
23.9 in
Rack Depth
27.76 in
Rack Height
12U
Width
23.6 in
Rack Width
19 in
Depth
43 in

Details

Color
Black
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Package Contents
SRTH12UB Vertical Extension Top Hat, 2 x Keys, 16 x M6 x 12 screws, 41 x M4 x 8 Screws With Lock Washers, 4 x 8.8 Flange Head Cap Screws, 6 x Ground Wires, Assembly Instructions, Owner's Manual
Product Line
SmartRack
Environmentally Friendly
Yes
Item
Rack Cabinet Extension
Form Factor
Rack-mountable
Features
Reversible Door, Removable Panel, Removable Side Panel, Lockable Door, Lockable Side Panel, Adjustable Mounting Rails, Removable Door, Cable Management

Description

Tripp Lite Series SmartRack 12U Vertical Extension Top Hat for Server Racks - 42 in. Deep, Doors & Side Panels Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.