
Tripp Lite Series SmartRack 12U Wall-Mount 2-Post Open Frame Rack, Hinged Front, Heavy Duty
Mfr # SRWO12US2
Zoro # G816470667
product price: $489.99
/ea
Free Shipping & Returns
Key Features
Product Line
SmartRack
Rack Depth
23.50 in
Package Contents
SRWO12US2 12U Wall-Mount 2-Post Open Frame Rack, Hinged, 2 x Wall-Mount Bracket Frames, 2 x Front Rail Assemblies, Swinging Foor Assembly, 16 x M6 Hex Bolts For Assembly, Owner's Manual
Rack Type
Open Frame
Color
Black Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRWO12US2
Zoro #
G816470667
UPC #
37332264060
Country of Origin
China
Dimensions
Rack Depth
23.50 in
Height
29.6 in
Rack Width
19 in
Rack Height
12U
Width
22.3 in
Depth
25.2 in
Details
Product Line
SmartRack
Package Contents
SRWO12US2 12U Wall-Mount 2-Post Open Frame Rack, Hinged, 2 x Wall-Mount Bracket Frames, 2 x Front Rail Assemblies, Swinging Foor Assembly, 16 x M6 Hex Bolts For Assembly, Owner's Manual
Rack Type
Open Frame
Color
Black Powder Coat
Assembly Required
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Static/Stationary Weight Capacity
149.91 lb
Material
Steel
Form Factor
Floor Standing
Features
Heavy Duty, Cable Management
Environmentally Friendly
Yes
Item
Rack Frame
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.