Zoro Homepage

Tripp Lite Series SmartRack 15U Low-Profile Switch-Depth Wall-Mount Half-Height Rack

  • Mfr # SRW15US

  • Zoro # G216471134


product price: $825.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Static/Stationary Weight Capacity
225 lb
Rack Height
15U
Color
Black
Height
30.3 in
Certifications & Standards
EIA-310-E, IEC 60297-3-100, UL/CSA 60950-1, IP20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRW15US
Zoro #
G216471134
UPC #
37332183866
Country of Origin
China

Dimensions

Rack Height
15U
Height
30.3 in
Width
23.6 in
Rack Width
19 in
Rack Depth
20.50 in
Depth
21.6 in

Details

Static/Stationary Weight Capacity
225 lb
Color
Black
Certifications & Standards
EIA-310-E, IEC 60297-3-100, UL/CSA 60950-1, IP20
Material
Steel
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Form Factor
Wall Mountable
Product Line
SmartRack
Item
Rack Cabinet
Features
Vented Top, Removable Door, Removable Side Panel, Lockable Door, Cable Management, Lockable
Package Contents
SmartRack 15U Wall-Mount Rack Enclosure Cabinet, 42 x M6 Screws, 42 x M6 Cage Nuts, 42 x M6 Washers, 2 x Keys, Owner's Manual

Description

Tripp Lite Series SmartRack 15U Low-Profile Switch-Depth Wall-Mount Half-Height Rack Enclosure, Hinged Back

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.