Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tripp Lite Series SmartRack 16U Wall-Mount 2-Post Open Frame Rack, Hinged Front, Heavy Duty

  • Mfr # SRWO16US

  • Zoro # G516470691


product price: $546.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Material
Steel
Width
22.3 in
Rack Type
Open Frame
Rack Width
19 in
Static/Stationary Weight Capacity
149.91 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRWO16US
Zoro #
G516470691
UPC #
37332264077
Country of Origin
China

Dimensions

Width
22.3 in
Rack Width
19 in
Height
36.6 in
Depth
25.2 in
Rack Height
16U
Rack Depth
22 in

Details

Material
Steel
Rack Type
Open Frame
Item
Rack Frame
Static/Stationary Weight Capacity
149.91 lb
Form Factor
Floor Standing
Color
Black Powder Coat
Environmentally Friendly
Yes
Assembly Required
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Package Contents
SRWO16US 16U Wall-Mount 2-Post Open Frame Rack, Hinged, 2 x Wall-Mount Bracket Frames, 2 x Front Rail Assemblies, Swinging Foor Assembly, 16 x M6 Hex Bolts For Assembly, Owner's Manual
Features
Cable Management, Heavy Duty
Product Line
SmartRack

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.