Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tripp Lite Series SmartRack 18U Low-Profile Patch-Depth Wall-Mount Half-Height Rack

  • Mfr # SRW18US13

  • Zoro # G616471307


product price: $892.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Color
Black
Package Contents
SmartRack Slim 18U Swinging Wall-Mount Rack Enclosure Cabinet, Mounting Hardware, Keys, Owner's Manual
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Certifications & Standards
UL/CSA 60950-1, EIA-310-E
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRW18US13
Zoro #
G616471307
UPC #
37332177964
Country of Origin
China

Dimensions

Depth
13 in
Height
35.6 in
Rack Height
18U
Width
23.6 in

Details

Color
Black
Package Contents
SmartRack Slim 18U Swinging Wall-Mount Rack Enclosure Cabinet, Mounting Hardware, Keys, Owner's Manual
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Certifications & Standards
UL/CSA 60950-1, EIA-310-E
Item
Rack Cabinet
Static/Stationary Weight Capacity
250 lb
Product Line
SmartRack
Form Factor
Wall Mountable

Description

Tripp Lite Series SmartRack 18U Low-Profile Patch-Depth Wall-Mount Half-Height Rack Enclosure, Hinged Back

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.