
Tripp Lite Series SmartRack 18U Low-Profile Patch-Depth Wall-Mount Half-Height Rack
Mfr # SRW18US13G
Zoro # G016471945
product price: $941.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Key Features
Depth
13 in
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Static/Stationary Weight Capacity
250 lb
Color
Black Powder Coat
Form Factor
Wall Mountable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRW18US13G
Zoro #
G016471945
UPC #
37332187383
Country of Origin
China
Dimensions
Depth
13 in
Rack Height
18U
Rack Width
19 in
Height
35.6 in
Width
23.6 in
Details
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Static/Stationary Weight Capacity
250 lb
Color
Black Powder Coat
Form Factor
Wall Mountable
Item
Rack Cabinet
Maximum Weight Capacity
200 lb
Environmentally Friendly
Yes
Material
Acrylic, Steel
Product Line
SmartRack
Package Contents
SmartRack SRW18US13G Rack Cabinet, 42 x M6 Screws, 42 x M6 Cage Nuts, 42 x M6 Washers, 42 x 12-24 Screws, 2 x Keys, Owner's Manual
Description
Tripp Lite Series SmartRack 18U Low-Profile Patch-Depth Wall-Mount Half-Height Rack Enclosure, Clear Acrylic Window, Hinged Back
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.