Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tripp Lite Series SmartRack 18U UPS-Depth Wall-Mount Half-Height Rack Enclosure, Clear

  • Mfr # SRW18USDPG

  • Zoro # G816470087


product price: $1,204.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Maximum Weight Capacity
250 lb
Product Line
SmartRack
Package Contents
SRW18USDPG SmartRack 18U UPS-Depth Wall-Mount Rack Enclosure Cabinet, 42 x M6 Screws, 42 x M6 Cage Nuts, 42 x M6 Washers, 42 x 12-24 Screws, 2 x Keys, Owner's Manual
Static/Stationary Weight Capacity
250 lb
Rack Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRW18USDPG
Zoro #
G816470087
UPC #
37332189738
Country of Origin
Viet Nam

Dimensions

Rack Width
19 in
Width
23.5 in
Rack Height
18U
Rack Depth
24.50 in
Height
35.6 in
Depth
26 in

Details

Maximum Weight Capacity
250 lb
Product Line
SmartRack
Package Contents
SRW18USDPG SmartRack 18U UPS-Depth Wall-Mount Rack Enclosure Cabinet, 42 x M6 Screws, 42 x M6 Cage Nuts, 42 x M6 Washers, 42 x 12-24 Screws, 2 x Keys, Owner's Manual
Item
Rack Cabinet
Static/Stationary Weight Capacity
250 lb
Features
Cable Management
Form Factor
Wall Mountable
Material
Acrylic, Steel
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Color
Clear, Black

Description

Tripp Lite Series SmartRack 18U UPS-Depth Wall-Mount Half-Height Rack Enclosure, Clear Acrylic Window, Hinged Back

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.