Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tripp Lite Series SmartRack 18U UPS-Depth Wall-Mount Half-Height Rack Enclosure, Hinged Back

  • Mfr # SRW18USDP

  • Zoro # G916470109


product price: $1,189.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Color
Black
Rack Depth
24.50 in
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Depth
26 in
Maximum Weight Capacity
250 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRW18USDP
Zoro #
G916470109
UPC #
37332189707
Country of Origin
Viet Nam

Dimensions

Rack Depth
24.50 in
Depth
26 in
Width
23.5 in
Rack Width
19 in
Height
35.6 in
Rack Height
18U

Details

Color
Black
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Maximum Weight Capacity
250 lb
Form Factor
Wall Mountable
Material
Steel
Item
Rack Cabinet
Static/Stationary Weight Capacity
250 lb
Environmentally Friendly
Yes
Package Contents
SmartRack 18U UPS-Depth Wall-Mount Rack Enclosure Cabinet, Hinged Back, 42 x M6 Screws, 42 x M6 Cage Nuts, 42 x M6 Washers, 42 x 12-24 Screws, 2 x Keys, Owner's Manual

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.