Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tripp Lite Series SmartRack 1U Blanking Panel Kit, Toolless-Mounting, 200 pieces

  • Mfr # SR1UPANEL200

  • Zoro # G116471081


product price: $1,119.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Package Contents
1U Blanking Panel Kit (200 Pieces; Toolless Mounting), Installation Instructions
Width
19 in
Height
1.8 in
Compatible Rack Height
1U
Depth
1.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR1UPANEL200
Zoro #
G116471081
UPC #
37332184023
Country of Origin
China

Dimensions

Width
19 in
Height
1.8 in
Compatible Rack Height
1U
Depth
1.3 in

Details

Item
Blanking Panel
Package Contents
1U Blanking Panel Kit (200 Pieces; Toolless Mounting), Installation Instructions

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.