
Tripp Lite Series SmartRack 1U High Capacity Horizontal Cable Manager - Finger duct with
Mfr # SRCABLEDUCT1UHD
Zoro # G816470322
product price: $89.99
/ea
Free Shipping & Returns
Key Features
Depth
4.52 in
Package Contents
SRCABLEDUCT1UHD Cable Pass-through, Mounting Hardware, Owner's Manual with Warranty Information
Cable Manager Type
Cable Organizer
Rack Height
1U
Panel Width
19 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRCABLEDUCT1UHD
Zoro #
G816470322
UPC #
37332163943
Country of Origin
China
Dimensions
Depth
4.52 in
Rack Height
1U
Panel Width
19 in
Width
19 in
Height
1.75 in
Details
Package Contents
SRCABLEDUCT1UHD Cable Pass-through, Mounting Hardware, Owner's Manual with Warranty Information
Item
Cable Organizer
Cable Manager Type
Cable Organizer
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Material
Steel
Environmentally Friendly
Yes
Color
Black
Description
Tripp Lite Series SmartRack 1U High Capacity Horizontal Cable Manager - Finger duct with dual-hinge cover
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.