Zoro Homepage

Tripp Lite Series SmartRack 1U Horizontal Cable Manager - Finger duct with cover

  • Mfr # SRCABLEDUCT1U

  • Zoro # G916470857


product price: $88.99
/ea
Free Shipping & Returns

Key Features

Compatible With
SmartRack
Color
Black
Cable Manager Type
Cable Cover
Package Contents
Horizontal Cable Manager, 1U 19 inch Horizontal Cable Manager -finger duct with cover, mounting hardware
Rack Height
1U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRCABLEDUCT1U
Zoro #
G916470857
UPC #
37332142962
Country of Origin
China

Dimensions

Rack Height
1U
Panel Width
19 in

Details

Compatible With
SmartRack
Item
Cable Protection
Color
Black
Cable Manager Type
Cable Cover
Package Contents
Horizontal Cable Manager, 1U 19 inch Horizontal Cable Manager -finger duct with cover, mounting hardware
Material
Steel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.