
Tripp Lite Series SmartRack 1U Mounting Rail Deep Adapter Kit for Server Racks, 4 in. 10.2 cm
Mfr # SRRAILDPTH1U
Zoro # G016471648
product price: $21.99
/eaKey Features
Material
Steel
Product Line
SmartRack
Depth
4 in
Finishing
Powder Coated
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRRAILDPTH1U
Zoro #
G016471648
UPC #
37332263186
Country of Origin
China
Dimensions
Depth
4 in
Height
1.72 in
Width
0.67 in
Details
Material
Steel
Product Line
SmartRack
Finishing
Powder Coated
Color
Black
Environmentally Friendly
Yes
Package Contents
2 x Adapter Brackets, 8 x M6 Screws, 8 x M6 Cup Washers, 8 x M6 Cage Nuts, Installation Guide
Item
Mounting Rail Kit
Device Supported
Rack Server, Enclosure, Rack Equipment
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.