Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tripp Lite Series SmartRack 1U Rack-Mount Keyboard with KVM Cable Kit

  • Mfr # SRSHELFKBD

  • Zoro # G816424271


product price: $659.99
/ea
Free Shipping & Returns

Key Features

Interface
USB
Compatible Devices
Server
Includes
SmartRack 1U Rack-Mount Keyboard with KVM Cable Kit KVM Cable Kit (USB-A) Mounting Brackets Owner's Manual
Keyboard/Keypad Depth
18.82 in
Height
1.71 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRSHELFKBD
Zoro #
G816424271
UPC #
37332188489
Country of Origin
Taiwan, Province of China

Dimensions

Keyboard/Keypad Depth
18.82 in
Height
1.71 in
Keyboard/Keypad Width
21.75 in

Details

Interface
USB
Compatible Devices
Server
Includes
SmartRack 1U Rack-Mount Keyboard with KVM Cable Kit KVM Cable Kit (USB-A) Mounting Brackets Owner's Manual
Color
Black
Item
TouchPad
Keyboard/Keypad Connectivity Technology
Cable
Environmentally Friendly
Yes
Number of Keys
104

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.