Zoro Homepage

Tripp Lite Series SmartRack 24U Sound Proof Half-Height Rack Enclosure

  • Mfr # SRQ24U

  • Zoro # G616471765


product price: $4,539.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Width
30 in
Package Contents
SRQ24U SmartRack Sound Proof Server Rack - Quiet Acoustic Server Rack, 24U, Rack-Mounting Hardware, 2 x Keys, Owner's Manual
Color
Beige, Black Powder Coat
Rack Width
19 in
Static/Stationary Weight Capacity
1000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRQ24U
Zoro #
G616471765
UPC #
37332187123
Country of Origin
China

Dimensions

Width
30 in
Rack Width
19 in
Rack Height
24U
Rack Depth
35 in
Height
49.1 in
Depth
46.7 in

Details

Package Contents
SRQ24U SmartRack Sound Proof Server Rack - Quiet Acoustic Server Rack, 24U, Rack-Mounting Hardware, 2 x Keys, Owner's Manual
Color
Beige, Black Powder Coat
Static/Stationary Weight Capacity
1000 lb
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Item
Rack Cabinet
Material
Steel
Environmentally Friendly
Yes
Dynamic/Rolling Weight Capacity
1000 lb
Product Line
SmartRack

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.