Zoro Homepage

Tripp Lite Series SmartRack 24U Standard-Depth Half-Height Rack Enclosure for Harsh Environments

  • Mfr # SR24UBFFD

  • Zoro # G916471557


product price: $1,839.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Rack Depth
32.50 in
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Rack Width
19 in
Environmentally Friendly
Yes
Rack Height
24U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR24UBFFD
Zoro #
G916471557
UPC #
37332188786
Country of Origin
China

Dimensions

Rack Depth
32.50 in
Rack Width
19 in
Rack Height
24U
Width
23.6 in
Height
46.8 in
Depth
38.5 in

Details

Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Package Contents
SmartRack 24U Standard-Depth Rack Enclosure Cabinet for Harsh Environments, 50 x M6 Cage Nuts, 50 x M6 screws, 50 x Cup Washers, 2 x Removable/Replaceable Dust Filters, 4 x Casters, 4 x Leveling Feet, 2 x Keys, Owner's manual
Maximum Weight Capacity
1000 lb
Item
Rack Cabinet
Product Line
SmartRack
Static/Stationary Weight Capacity
1000 lb
Material
Steel
Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.