
Tripp Lite Series SmartRack 25U Standard-Depth Rack Enclosure Cabinet for SRCOOL3KTP
Mfr # SR25UBAC
Zoro # G116470954
product price: $1,959.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Static/Stationary Weight Capacity
3000 lb
Form Factor
Rack-mountable
Product Line
SmartRack
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SR25UBAC
Zoro #
G116470954
UPC #
37332269003
Country of Origin
China
Dimensions
Height
48.8 in
Rack Width
24 in
Rack Depth
19 in
Rack Height
25U
Depth
42.1 in
Width
23.6 in
Details
Static/Stationary Weight Capacity
3000 lb
Form Factor
Rack-mountable
Product Line
SmartRack
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Color
Black
Environmentally Friendly
Yes
Material
Steel
Package Contents
SR25UBAC 25U Server Rack, 2 x Doors with Plexiglas window, 2 x Side panels, 2 x Side panel locks, 2 x Keys, 50 x M6 Screws, 50 x M6 Washers, 50 x M6 Cage nuts, Owner's Manual
Dynamic/Rolling Weight Capacity
2250 lb
Features
Lockable Door, Cable Management, Heavy Duty
Item
Rack Cabinet
Rack Type
Enclosed Cabinet
Description
Tripp Lite Series SmartRack 25U Standard-Depth Rack Enclosure Cabinet for SRCOOL3KTP Top-of-Rack Air Conditioner
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.